Shop All Cordless Tool Accessories
Bsc Preferred
Hetronic KH68305001 Power Tool Replacement Battery
Mfr # CS-BPS110PW.2
Zoro # G712404926
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-BPS110PW.2
- Zoro # G712404926
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Hetronic Power Tool BatteryVolts: 3.6V 3.6 VoltsCapacity: 2100mAh 2.1AhType: Ni-MHColor: Carbon BlackHetronic Replacement Batteries.Mfgr Part # KH68305001Dimensions: 4.5 in. L x 1.06 in. W x 1.06 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Hetronic.FAQsWhat is the best replacement battery for the Hetronic KH68305001 Power Tool Battery?The CS-BPS110PW.2 is the best replacement battery for the Hetronic KH68305001 Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 10 Pcs Stainless Steel Wax Carvers Tools Double Ended Spatulas For Clay Modelling Sculpting w/ Case (A2Z-ZR949)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- SKIL Skil 12V PWRCore 12 2 Ah Lithium-Ion Battery Pack (2004131)
- ENCORE PACKAGING HD Battery Tool 12 58 for Polypropylene and Polyester Strapping (EP-1355-12/58)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- MAKITA 12V max CXT® Rapid Optimum Charger (DC10SB)
- ILC Replacement for Makita 6217d Battery (6217D)
- ILB GOLD Replacement For Bosch, Gbh 36 Vf-Li Battery (GBH 36 VF-LI BATTERY)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- MILWAUKEE TOOL Inverter and Battery Kit, 18VDC, M18 Serie (2846-20, 48-59-1850)
- Bsc Preferred Cordless Tool Accessories