Shop All Automotive Batteries
Bsc Preferred
Hercules Sachs Limbo M 50CC Motorcycle Replacement Battery 1995-1997
Mfr # AJC-PS-ATX4L-526646
Zoro # G512395974
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-PS-ATX4L-526646
- Zoro # G512395974
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Hercules Sachs Limbo M 50CC Motorcycle Battery 1995-1997Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Hercules Sachs.SpecsVoltage: 12VCapacity: 3.5AhCold Cranking Amps: 50Polarity: -/+Terminal: BDimensions: L 4.49 x W2.76 x H 3.39 inchesWeight: 3.2 lbsModel Years: 1995 1996 1997Cross ReferenceAJC ATX4L replaces:YTX4L-BSYTX4LYT4L-BSYT4LBSYTX4LBSYTZ5SYTZ5S-BSGTX4L-12BYB4L-BYB4L-AATX4LBS4L-BSCT4L-BSFPXTAX4L-BSCYLAX4LBSXTABTX4L-BSM00011-00000ESTX4LEST-X4LSC4LFAFAYTX4L-BSCYTX4L-BSSTX4L-BSSX4L-BSEBX4L-BSEB4-3CTX4L-BSMBTX4UGT4LBSPTX4L-BSPTX4LPT4LGTX4L-BSAPTX4LAPTX4L-BSUT4L-UT4L-BSES4LBSCT4LCTX4LCTX4L-BS-FAResourcesReplacing Your Motorcycle BatteryBenefits of Replacement BatteriesAGM Motorcycle Battery CareView Motorcycle Battery ResourcesFAQsWhat is the best replacement battery for the Hercules Sachs Limbo M 50CC Motorcycle Battery 1995-1997?The AJC-PS-ATX4L-526646 is the best replacement battery for the Hercules Sachs Limbo M 50CC Motorcycle Battery 1995-1997. What are the dimensions of the Hercules Sachs Limbo M 50CC Motorcycle Replacement Battery 1995-1997?The dimensions are L 4.49 x W2.76 x H 3.39 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P125)
- CURT Trailer Hitch, 2" Receiver, Class 3,13355 (13355)
- ORALITE Reflective Tape, W 1 In, White (18732)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- ILB GOLD Replacement For Kawasaki, G5 Series, Year 1974 Battery (G5 SERIES YEAR 1974 BATTERY)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- POWERSTAR PowerStar PS-680-037 Replacement Batery For Yamaha 540 XL540 XLV; 1985-1990 (PS-680-037)
- ENERGIE 600 watts Deep Cycle Power Cell Battery (EN329798)
- ILB GOLD Motorcycle Battery, Replacement For Chrome, Ytx20-Bs Battery (YTX20-BS BATTERY)
- ILC Replacement For Batteries And Light Bulbs, 4Pk, Sligc115 (SLIGC115 - 4 PACK)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for M6 Victron Energy (ML100-12LI290)
- Bsc Preferred Automotive Batteries