Shop All Hex Head Cap Screws
Bsc Preferred
Heavy Hex Head Screw for Structural Application Grade A325 Steel 3/4-10 Thread Size 8 Long
Mfr # 91571A316
Zoro # G711413516
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91571A316
- Zoro # G711413516
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Description
The most common heavy hex head screw these steel screws meet ASTM A325 regulations for structural joints such as mating I-beams and scaffolding. Material meets ASTM F3125 specifications for quality. Dimensions meet ASME B18.2.6 specifications. Length is measured from under the head.Partially threaded screws come with precise threaded and unthreaded portions allowing you to place only the stronger unthreaded portion grip in joints subjected to sideways forces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK (B70651.037.0475)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BS201)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92205A731)
- BSC PREFERRED Heavy Hex Head Screw for Structural Appl. Galvanized Grade A325 ST 1-1/4-7 Thread Size 3 Long (91583A302)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.062.0600)
- Bsc Preferred Hex Head Cap Screws