Shop All Hex Head Cap Screws
Bsc Preferred
Heavy Hex Head Screw for Structural Appl. Galvanized Grade A325 ST 1-1/4-7 Thread Size 3 Long
Mfr # 91583A302
Zoro # G111413383
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91583A302
- Zoro # G111413383
- Country of Origin China
- Category Hex Head Cap Screws
Description
The most common heavy hex head screw these steel screws meet ASTM A325 regulations for structural joints such as mating I-beams and scaffolding. Material meets ASTM F3125 specifications for quality. Dimensions meet ASME B18.2.6 specifications. Length is measured from under the head.Partially threaded screws come with precise threaded and unthreaded portions allowing you to place only the stronger unthreaded portion grip in joints subjected to sideways forces.Hot-dipped galvanized screws have a thick coating for excellent corrosion resistance. To ensure compatibility use these screws with hot-dipped galvanized steel nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04160.062.0600)
- ZORO SELECT #10-24 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0250)
- PRIME-LINE Hex Bolts 1/4in-20 X 1in Grade 304 Stainless Steel 25PK (9058289)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 5-1/4" L, Steel Zinc Plated (261550I)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 2-1/2 Long (92865A914)
- BSC PREFERRED Acme Right-Hand Hex Head Screw 1-1/2-4 Thread Size 3 Long (93097A370)
- BSC PREFERRED Fiberglass Hex Head Screw Flanged 1/2-13 Thread Size 1-1/4 Long, 5PK (91345A714)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Black Resistant Coated M10 x 1.5 Thread 25mm, 5PK (96364A211)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Galvanized Grade A325 Steel 1-8 Thread Size 4Long (91583A241)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 1 Long, 25PK (92240A624)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK (M04100.300.0140)
- Bsc Preferred Hex Head Cap Screws