Shop All Heat-Set Inserts
Bsc Preferred
Heat-Set Inserts for Plastic Stainless Steel M2.5 x 0.45 mm 5.9 mm Installed Length, 10PK
Mfr # 94459A433
Zoro # G511638270
product price: $17.55
/pk 10, $1.76/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94459A433
- Zoro # G511638270
- Country of Origin China
- Category Heat-Set Inserts
Description
Install these inserts into plastic parts to create a secure base for fasteners. Also known as Chevron and headed inserts they are often used to strengthen mounting holes on brittle plastics such as on 3D printed parts. Unlike plastic threads which wear down with repeated use these threads hold their shape over a long life. Press inserts into straight holes that have been drilled printed or molded into plastic parts then heat them with a soldering tip to melt the surrounding plastic. As the plastic cools it fuses to the sharp diagonal ridges around the inserts which withstand torque and prevent the inserts from being pulled out. The interior is fully threaded so you can access the threads from both sides of a through-hole.Stainless steel inserts are stronger than brass and aluminum inserts have excellent corrosion resistance and are lead-free. Since theyre lead-free they can be safely recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01210.160.0080)
- E-Z LOK Knife Thread Insert, 3/8/2016 Int Thrd Sz, Brass (400-6)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 20 PK (06830)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (4KYA1)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (4KXW3)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (4KXZ2)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GML9)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass (4KXW4)
- Bsc Preferred Heat-Set Inserts