Shop All Heat-Set Inserts
Bsc Preferred
Heat-Set Inserts for Plastic Aluminum M6 x 1 mm 12.8 mm Installed Length, 10PK
Mfr # 94459A424
Zoro # G011638268
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94459A424
- Zoro # G011638268
- Country of Origin China
- Category Heat-Set Inserts
Description
Install these inserts into plastic parts to create a secure base for fasteners. Also known as Chevron and headed inserts they are often used to strengthen mounting holes on brittle plastics such as on 3D printed parts. Unlike plastic threads which wear down with repeated use these threads hold their shape over a long life. Press inserts into straight holes that have been drilled printed or molded into plastic parts then heat them with a soldering tip to melt the surrounding plastic. As the plastic cools it fuses to the sharp diagonal ridges around the inserts which withstand torque and prevent the inserts from being pulled out. The interior is fully threaded so you can access the threads from both sides of a through-hole.Aluminum inserts are 70% lighter than brass and stainless steel inserts have good corrosion resistance and are lead-free. Since theyre lead-free they can be safely recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L (A0020320100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ZORO SELECT #10-24 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0087)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXX8)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.281 in Insert Dia., 0.218 in Tapered End Dia., Brass (4KXX7)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GTL3)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 3/8 in L, 0.54 in Insert Dia., 0.523 in Tapered End Dia., Brass, 25 PK (1GNL6)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXV2)
- Bsc Preferred Heat-Set Inserts