Shop All Heat-Set Inserts
Bsc Preferred
Heat-Set Inserts for Plastic Aluminum 8-32 Thread Size 0.326 Installed Length, 25PK
Mfr # 94459A414
Zoro # G911638283
product price: $18.39
/pk 25, $0.74/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94459A414
- Zoro # G911638283
- Country of Origin China
- Category Heat-Set Inserts
Description
Install these inserts into plastic parts to create a secure base for fasteners. Also known as Chevron and headed inserts they are often used to strengthen mounting holes on brittle plastics such as on 3D printed parts. Unlike plastic threads which wear down with repeated use these threads hold their shape over a long life. Press inserts into straight holes that have been drilled printed or molded into plastic parts then heat them with a soldering tip to melt the surrounding plastic. As the plastic cools it fuses to the sharp diagonal ridges around the inserts which withstand torque and prevent the inserts from being pulled out. The interior is fully threaded so you can access the threads from both sides of a through-hole.Aluminum inserts are 70% lighter than brass and stainless steel inserts have good corrosion resistance and are lead-free. Since theyre lead-free they can be safely recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, 8 x 40mm, PK25 (M39000.080.0040)
- WRIGHT LAG SCREW EYE 1/4X3-3/4in. (02-3463-303)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL7)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXX8)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (1GPL4)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (1GUA3)
- Bsc Preferred Heat-Set Inserts