Shop All Shoulder Bolts
Bsc Preferred
Headless Shoulder Screws 5/16 Shoulder Diameter 1 Shoulder Length
Mfr # 94128A166
Zoro # G811441334
product price: $14.99
/ea
$14.99
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
- Brand Bsc Preferred
- MFR # 94128A166
- Zoro # G811441334
- Country of Origin China
- Category Shoulder Bolts
Description
Without a head to get in the way these screws fit in tight spaces where standard shoulder screws cannot. Either thread them in a countersunk hole for a flush mount or install them with the shoulder sticking out to use them as pins or dowels for aligning and locating components. With a shoulder diameter that is more precise than our general purpose shoulder screws these screws are a good choice for measuring devices optical fixtures laboratory equipment and other applications where precision matters. Made of alloy steel they are strong and resist wear.
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
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-1/4 in Ht, 30 PK (U22280.125.0001)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-21)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1196-303H)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0062)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- MTD Screw-Shoulder . (738-04523)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH7)
- Bsc Preferred Shoulder Bolts