Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long
Mfr # 98865A760
Zoro # G011419058
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material 316 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98865A760
- Zoro # G011419058
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 1" |
Details
Material | 316 Stainless Steel |
Threaded Rod Color | silver color |
Description
These hardened 316 stainless steel threaded rods are 40% stronger than standard Grade B8M threaded rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. They have excellent resistance to chemicals and salt water and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5127)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (LHS4803010-100P1)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 3 Long (98750A212)
- BSC PREFERRED Low-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 500 mm Long (90435A204)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long (93240A562)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 3 Long (90322A187)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 6 Long (90322A198)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 4 Feet Long (91315A038)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.200.2000)
- Bsc Preferred Fully-Threaded Rods & Studs