Shop All Automotive Batteries
Bsc Preferred
Haijiu 6-DZM-6 12V 8Ah Mobility Scooter Replacement Battery
Mfr # AJC-D8S-M-0-121305
Zoro # G112413931
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D8S-M-0-121305
- Zoro # G112413931
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Razor E100 Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by RazorSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F1Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Razor E100 12V 5Ah Electric Scooter Battery?The AJC-D5S-J-2-133156 is the best replacement battery for the Razor E100 12V 5Ah Electric Scooter Battery. What are the dimensions of the Razor E100 12V 5Ah Electric Scooter Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force RedLine CVT Belts 23R4140 OEM 3211149 1 1/4" x 42 5/8" (23R4140)
- BALDWIN FILTERS Air Element, 7-5/7 x 21 in. (RS5510)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- ILC Replacement for Zoro 21u525 replacement light bulb lamp, 10PK (21U525 ZORO)
- POWERSTAR PowerStar ps200-12-46 4D 12V 200Ah SLA AGM Battery for Marine (ps200-12-46)
- ILC Replacement For DEKA 8U1R (8U1R)
- ILC Replacement For AC DELCO 124RA (124RA)
- ILC Replacement For OPTIMA, 8073167 (8073-167)
- BANSHEE Banshee 20L-BS-Banshee13 12V 18Ah AGM GTX20LBS YTX20L-BS Maintenance Free Jetski ATV Motorcycle Battery (20L-BS-Banshee13)
- ILC Replacement For MERCEDES BENZ C220 L4 22L 825CCA YR 1998 (C220 L4 2.2L 825CCA YEAR: 1998 BATTERY:)
- ILB GOLD Replacement For Kawasaki, G5 Series, Year 1974 Battery (G5 SERIES YEAR 1974 BATTERY)
- Bsc Preferred Automotive Battery Equipment