Bsc Preferred

Grundig LC-935E LC-975HE LC-D200HE LC-D300HE LC1000VC LCD6000HE XEPHIA Camera Battery Charger


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.8V 3.8 VoltsCapacity: 2400mAh 2.4AhType: Li-PolymerColor: BlackSamsung Galaxy E5 Galaxy E5 4G LTE Galaxy E5 Duos 3G Galaxy E5 Duos 4G SM-E500D SM-E500F SM-E500F DS SM-E500H SM-E500H DS SM-E500HQ SM-E500M SM-E500M DS SM-E500S SM-E500YZ Replacement Batteries.Mfgr Part # EB-BE500ABA EB-BE500ABEDimensions: 3.53 in. L x 1.57 in. W x 0.17 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy E5 Galaxy E5 4G LTE Galaxy E5 Duos 3G Galaxy E5 Duos 4G SM-E500D SM-E500F SM-E500F DS SM-E500H SM-E500 Mobile Phone Battery?The CS-SME500SL is the best replacement battery for the Samsung Galaxy E5 Galaxy E5 4G LTE Galaxy E5 Duos 3G Galaxy E5 Duos 4G SM-E500D SM-E500F SM-E500F DS SM-E500H SM-E500 Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.