Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B8 18-8 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long
Mfr # 91187A322
Zoro # G211419162
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91187A322
- Zoro # G211419162
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
These Grade B8 threaded rods meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. They have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- WOODPRO FASTENERS Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK (AP12X638-50)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370250USA-025BX)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U04100.031.0350)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1/4-20 Thread Size 3 Feet Long (95625A003)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (90322A263)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 5 Long (90322A292)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/16-24 Thread Size 2 Long (90322A686)
- BSC PREFERRED Low-Strength Steel Threaded Rod M3 x 0.5 mm Thread Size 1 M Long (98861A040)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 1 Long (98750A471)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Zinc Plated Finish (3098)
- Bsc Preferred Fully-Threaded Rods & Studs