Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 35 mm Long
Mfr # 93675A504
Zoro # G911419578
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93675A504
- Zoro # G911419578
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Made of Grade B7 steel the tensile strength of these threaded rods is one and a half times higher than low-strength steel threaded rods. They also meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 48386 2.5 in. x 9 Exterior Phillips Wood Screw (TO567330)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.125.1000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (U04104.062.0100)
- BSC PREFERRED Fine-Thread Low-Strength Steel Threaded Rod M16 x 1.5 mm Thread Size 100 mm Long (98833A420)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-14 Thread Size 3 Long (98750A468)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/8-9 Thread Size 4 Long (90322A203)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/16-18 Thread Size 5 Feet Long (98847A260)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (90322A167)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- Bsc Preferred Fully-Threaded Rods & Studs