Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium Strength Steel Threaded Rod M30 x 3.5 mm Thread Size 300 mm Long
Mfr # 93325A325
Zoro # G611418734
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93325A325
- Zoro # G611418734
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Made of Grade B7 steel the tensile strength of these threaded rods is one and a half times higher than low-strength steel threaded rods. They also meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.137.3600)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 1/2 L (WWG-HP-005)
- L.H. DOTTIE Lag Screw, 1/2 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (LAG12512)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25 (U51431.012.0125)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 3/4-10 Thread Size 8 Long (95456A866)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-18 Thread Size 10 Long (90322A389)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 3 Feet Long (95625A039)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (94595A431)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-28 Thread Size 3 Long (90322A663)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.080.1000)
- Bsc Preferred Fully-Threaded Rods & Studs