Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread 300 mm Long
Mfr # 95245A120
Zoro # G411419429
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95245A120
- Zoro # G411419429
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
The tensile strength of these metric Grade B7 rods is about one and a half times higher than low-strength steel rods. Often used to secure pressure tanks valves and flanges these rods meet the pressure and temperature requirements of ASTM A193.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #2-56, Plain 18-8 Stainless steel (3532-2GK)
- ZORO SELECT #8-32 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0087)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (SSCIA0620300-005P)
- MIDWEST FASTENER #6-40 x 1/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60861)
- BSC PREFERRED Low-Strength Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long, 10PK (90435A144)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M12 x 1.75 mm Thread Size 2 M Long (90024A464)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 6 Long (90322A198)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 1 Foot Long (94435A313)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 5/8-11 Thread Size 6 Long (95456A818)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (55981)
- Bsc Preferred Fully-Threaded Rods & Studs