Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 3 Long
Mfr # 98750A474
Zoro # G511419947
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98750A474
- Zoro # G511419947
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04100.043.0325)
- BLIND BOLT M14 x 125 Geomet 500B (BB-14-GBB14125DTASM)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length (ZS550M6X16)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-3/64 in Ht, 5 PK (U12300.100.0001)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M27 x 3 mm Thread Size 1 M Long (1078N22)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long (93240A562)
- BSC PREFERRED Aluminum Threaded Rod 3/8-24 Thread Size 3 Long, 5PK (93225A407)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (3314N39)
- BSC PREFERRED Titanium Threaded Rod 5/16-18 Thread Size 1 Foot Long (96095A160)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32468)
- Bsc Preferred Fully-Threaded Rods & Studs