Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 2 Long
Mfr # 98750A473
Zoro # G611420010
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98750A473
- Zoro # G611420010
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 25 PK (4CAL2)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.031.0200)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 5/16-18 Thread Size 6 Long (3313N137)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-18 Thread Size 10 Long (90322A389)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-28 Thread Size 2 Long (90322A662)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/8-9 Thread Size 4 Long (90322A203)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M12 x 1.75 mm Thread Size 200 mm Long (1078N45)
- BSC PREFERRED Hex Drive Threaded Rod 7/16-14 Thread to 7/16-20 Thread 2 Long (94358A451)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.200.9999)
- Bsc Preferred Fully-Threaded Rods & Studs