Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 1 Long
Mfr # 98750A471
Zoro # G311419703
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98750A471
- Zoro # G311419703
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK (60695)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1/2 in Lg, 10 PK (090632050T)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (3258)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.140.0080)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 1 Foot Long (94435A313)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 2 Long (98750A473)
- BSC PREFERRED Class 8.8 Medium-Strength Steel Threaded Rod M20 x 2.5 mm Thread Size 100 mm Long (99055A357)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/4-10 Thread Size 12 Feet Long (3313N802)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 4 Feet Long (91315A038)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-1/4-12 Thread Size 6 Feet Long (90322A238)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750600-004BX)
- Bsc Preferred Fully-Threaded Rods & Studs