Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 1-1/2 Long
Mfr # 98750A472
Zoro # G111419651
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98750A472
- Zoro # G111419651
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C5)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.060.1000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01200.037.0500)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSK43SSBS201)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 5 Long (90322A292)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (90322A161)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 4 Long, 10PK (93225A874)
- BSC PREFERRED Medium-Strength Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (99067A502)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M36 x 4 mm Thread Size 2 M Long (93325A320)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade 2, Zinc Plated Finish (04388)
- Bsc Preferred Fully-Threaded Rods & Studs