Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 3 Long
Mfr # 98750A212
Zoro # G211418813
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98750A212
- Zoro # G211418813
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN207)
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0150)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long (98865A760)
- BSC PREFERRED Medium-Strength Threaded Rod Class 8.8 Zinc-Plated Steel M20 x 2.5 mm Thread 1 M Long (99067A266)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 16 mm Long (93675A502)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M30 x 3.5 mm Thread Size 300 mm Long (93325A325)
- BSC PREFERRED Low-Strength Steel Threaded Rod M3 x 0.5 mm Thread Size 1 M Long (98861A040)
- BSC PREFERRED Bronze Threaded Rod 1/2-13 Thread Size 3 Feet Long (94995A440)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.100.1000)
- Bsc Preferred Fully-Threaded Rods & Studs