Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long
Mfr # 98750A499
Zoro # G011419584
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98750A499
- Zoro # G011419584
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 5 PK (U04132.062.0450)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 5/16-18 Thread Size 6 Long (3313N137)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long (98865A760)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- BSC PREFERRED Class 8.8 Medium-Strength Steel Threaded Rod M16 x 2 mm Thread Size 80 mm Long (99055A355)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 10 Long (98750A494)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (U22551.125.0950)
- Bsc Preferred Fully-Threaded Rods & Studs