Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 1/4-20 Thread Size 5 Long
Mfr # 98750A435
Zoro # G211419506
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98750A435
- Zoro # G211419506
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Roofing Nail, 2 in L, 6D, Aluminum, Vinyl Coated Finish (2ASDG1)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61452)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470320132)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (93250A246)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M16 x 2 mm Thread Size 2 M Long (93325A120)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.2400)
- Bsc Preferred Fully-Threaded Rods & Studs