Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 1/4-20 Thread Size 1-1/2 Long
Mfr # 98750A015
Zoro # G911418441
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98750A015
- Zoro # G911418441
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 3in Grade 18-8 Stainless Steel 10PK (9177381)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.100.0200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.025.7200)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72080)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (3314N39)
- BSC PREFERRED Brass Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (90162A090)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/16-18 Thread Size 3 Feet Long (95625A009)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 4 Long (95412A348)
- BSC PREFERRED Super-Corrosion-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/4-20 Thread Size 3/4 Long (96545A412)
- BSC PREFERRED Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-12, 25PK (93580A566)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56262)
- Bsc Preferred Fully-Threaded Rods & Studs