Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength Steel Threaded Rod 10-32 Thread Size 1 Foot Long
Mfr # 98957A911
Zoro # G211419322
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98957A911
- Zoro # G211419322
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B7 these threaded rods have a tensile strength about one and a half times stronger than low-strength steel rods. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Self-Drilling Screw, #8-15 x 1-1/4 in, Ruspert Coated Wafer Head Phillips Drive (814CB)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M01230.080.0020)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21530)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 1/4-20 Thread Size 6 Long (3313N125)
- Bsc Preferred Fully-Threaded Rods & Studs