Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B7 Medium-Strength ST Threaded Rod Zinc Yellow-Chromate Plated M20 x 2.5mm Thread 300mm Long
Mfr # 98942A232
Zoro # G011418587
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Zinc Yellow-Chromate Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98942A232
- Zoro # G011418587
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Zinc Yellow-Chromate Plated Steel |
Description
Made of Grade B7 steel the tensile strength of these threaded rods is one and a half times higher than low-strength steel threaded rods. They also meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges.Zinc yellow-chromate plated steel threaded rods resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 2 PK (39241)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-466)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2 in L, 10 PK (77084)
- BSC PREFERRED Aluminum Threaded Rod 5/16-18 Thread Size 6 Feet Long (94435A361)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 10-32 Thread Size 1 Foot Long (98957A911)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/16-18 Thread Size 5 Feet Long (98847A260)
- BSC PREFERRED Brass Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (90162A090)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M36 x 4 mm Thread Size 2 M Long (93325A320)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Feet Long (98853A405)
- ZORO SELECT Fully Threaded Rod, M39-4mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.390.1000)
- Bsc Preferred Fully-Threaded Rods & Studs