Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long
Mfr # 98827A497
Zoro # G511419886
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 410 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98827A497
- Zoro # G511419886
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 410 Stainless Steel |
Threaded Rod Color | silver color |
Description
Stronger and more wear resistant than 18-8 stainless steel these 410 stainless steel threaded rods are mildly chemical resistant. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. All are magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 4" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0400)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- MKT FASTENING Wire Mesh Screen, 6 in L, 3/4 in Dia. (7712924)
- MIDWEST FASTENER Class 10.9, M8-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73888)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long (90036A230)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (90322A263)
- BSC PREFERRED Hardened Super-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/2-13 Thread Size 6 Feet Long (93565A135)
- BSC PREFERRED Brass Threaded Rod 10-32 Thread Size 3 Feet Long (98854A011)
- BSC PREFERRED Hex Drive Threaded Rod 3/8-16 Thread to 3/8-24 Thread 2 Long (94358A330)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-24 Thread Size 1 Long (98750A459)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 ft, Stainless Steel, 316, Plain Finish (44880)
- Bsc Preferred Fully-Threaded Rods & Studs