Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 3 Long
Mfr # 98827A486
Zoro # G211419643
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 410 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98827A486
- Zoro # G211419643
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 410 Stainless Steel |
Threaded Rod Color | silver color |
Description
Stronger and more wear resistant than 18-8 stainless steel these 410 stainless steel threaded rods are mildly chemical resistant. They meet the pressure and temperature requirements of ASTM A193 and are often used to secure pressure tanks valves and flanges. All are magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 500CT Fine Hole Screws (SML-F125-500)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.137.3600)
- ZORO SELECT #8-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0050)
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-18 Thread Size 10 Long (90322A389)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-12 Thread Size 6 Long (98750A521)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (90322A167)
- BSC PREFERRED Press-Fit Studs 18-8 Stainless Steel M4 x 0.7 mm Thread 25 mm Long PEM Fhs-M4-25, 25PK (93580A711)
- BSC PREFERRED Bronze Threaded Rod 5/8-11 Thread Size 1 Foot Long (94995A495)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 3 Long (98750A212)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.160.1000)
- Bsc Preferred Fully-Threaded Rods & Studs