Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B16 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 6 Feet Long
Mfr # 99065A241
Zoro # G011418754
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 99065A241
- Zoro # G011418754
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B16 threaded rods maintain their strength at higher temperatures than Grade B7 threaded rods. They meet ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.020.0004)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0040)
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M20 x 2.50 mm Thread Size 150 mm Long (1078N73)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2-1/2 Feet Long (98791A054)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (90322A167)
- BSC PREFERRED Titanium Threaded Rod 5/16-18 Thread Size 1 Foot Long (96095A160)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98827A497)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2353)
- Bsc Preferred Fully-Threaded Rods & Studs