Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Grade B16 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 3 Feet Long
Mfr # 99065A145
Zoro # G511419084
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 99065A145
- Zoro # G511419084
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Grade B16 threaded rods maintain their strength at higher temperatures than Grade B7 threaded rods. They meet ASTM A193 and are often used to secure pressure tanks valves and flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0DSL)
- ZORO SELECT #8-32 Socket Head Cap Screw, Anodized PEEK, 1/2 in Length, 10 PK (PK832-12SHC-01)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0150)
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 23/32 in Lg, 3/32 in Ht, 50 PK (1LAG4)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 35 mm Long (93675A504)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long (90024A130)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-28 Thread Size 4 Long (98750A443)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Long (3314N56)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-14 Thread Size 1 Foot Long (90322A229)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M8 x 1.25 mm Thread Size 150 mm Long (93805A641)
- ZORO SELECT Fully Threaded Rod, 1"-3.5, 12 ft, Steel, Plain Finish (533722G)
- Bsc Preferred Fully-Threaded Rods & Studs