Shop All Flat Washers
Bsc Preferred
Grade 8 Steel Washer Zinc-Flake Coated 5/8 Screw Size 0.688 ID 1.312 OD, 25PK
Mfr # 98180A160
Zoro # G511462721
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Flake Coated Steel
- Outside Diameter 1.312"
- Inside Diameter 0.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98180A160
- Zoro # G511462721
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1.312" |
Inside Diameter | 0.688" |
Details
Material | Zinc-Flake Coated Steel |
Description
SAE washers generally have a smaller ID and OD than USS washers.Black Corrosion-resistant coated and zinc-flake-coated steel washers resist chemicals and withstand 1000 hours of salt spray.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01000.025.0600)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAH9)
- BSC PREFERRED Brass Washer Oversized 5/16 Screw Size 0.344 ID 0.625 OD, 5PK (95395A107)
- BSC PREFERRED Mil. Spec. Washer Chemical-Resistant PTFE 5/16 Screw Size NAS1515-M5, 5PK (92150A162)
- BSC PREFERRED Double-Clipped Washer for 1/2 Screw Size Steel (96025A179)
- BSC PREFERRED 18-8 Stainless Steel Washer for 3/8 Screw Size 0.406 ID 0.875 OD, 100PK (92141A031)
- BSC PREFERRED Grade 8 Steel Washer Black Corrosion-Resistant 5/8 Screw Size 1.75 OD (98026A117)
- BSC PREFERRED 316 Stainless Steel Washer for Soft Material 3/8 Screw Size Narrow ASME Designation, 10PK (92844A141)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M10-2.00 , Titanium (0008103)
- Bsc Preferred Flat Washers