Shop All Flat Washers
Bsc Preferred
Grade 8 Steel Washer Black Corrosion-Resistant 5/8 Screw Size 1.75 OD
Mfr # 98026A117
Zoro # G211463172
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Corrosion-Resistant-Coated Steel
- Outside Diameter 1.750"
- Inside Diameter 0.688"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98026A117
- Zoro # G211463172
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1.750" |
Inside Diameter | 0.688" |
Details
Material | Black Corrosion-Resistant-Coated Steel |
Color | Black |
Description
Black corrosion-resistant-coated steel washers resist chemicals and withstand 1000 hours of salt spray.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, #10-24, Steel, Zinc Plated, 5/16 in Barrel Ht, 13 PK (60893)
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0016)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET UNBRAKO (A0510120020U)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.062.0250)
- BSC PREFERRED Chemical-Resistant PVC Plastic Washer for 1/4 Screw 0.265 ID.625 OD 0.053-0.071 Thick, 25PK (95611A246)
- BSC PREFERRED Chemical-Resistant PVDF Plastic Washer for M10 Screw Size 10.5 mm ID 21 mm OD (91666A160)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- Bsc Preferred General Washers