Shop All Flat Washers
Bsc Preferred
Grade 8 Steel Washer Black Corrosion-Resistant 5/16 Screw Size 0.875 OD, 10PK
Mfr # 98026A112
Zoro # G511441269
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Corrosion-Resistant-Coated Steel
- Outside Diameter 0.875"
- Inside Diameter 0.375"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98026A112
- Zoro # G511441269
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 0.875" |
Inside Diameter | 0.375" |
Details
Material | Black Corrosion-Resistant-Coated Steel |
Color | Black |
Description
Black corrosion-resistant-coated steel washers resist chemicals and withstand 1000 hours of salt spray.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0300)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 (U07840.062.0125)
- BSC PREFERRED Washer-Style Tag Holders for 7/16 Screw Size 11/16 Wide, 10PK (96995A250)
- BSC PREFERRED Mil. Spec. Washer Nylon Plastic 5/8 Screw Size NAS1515-H10, 25PK (92150A109)
- BSC PREFERRED 18-8 Stainless Steel Mil. Spec. Washer Passivated Number 4 Screw Size MS/NASM 15795-803, 500PK (98019A309)
- BSC PREFERRED 18-8 Stainless Steel Oversized Washer for 1 Screw Size 1.031 ID 2 OD 0.23- 0.255 Thickness (98125A450)
- BSC PREFERRED 316 Stainless Steel Washer for 5/8 Screw Size 0.688 ID 1.5 OD, 10PK (90107A035)
- BSC PREFERRED Zinc-Plated Steel Oversized Washer for M8 Screw Size 8.4 mm ID 24 mm OD, 100PK (91100A160)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8836SS)
- Bsc Preferred General Washers