Shop All Socket Head Cap Screws
Bsc Preferred
Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 3/8 Long Black, 25PK
Mfr # 91221A173
Zoro # G611401446
product price: $64.69
/pk 25, $2.59/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91221A173
- Zoro # G611401446
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Description
These screws are chemical and oil resistant nonconductive and lightweight. Length is measured from under the head. Glass-filled nylon screws are reinforced with fiberglass to be twice as strong as standard nylon screws.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0007)
- ZORO SELECT 1/4x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-046)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51450.043.0001)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 65 mm Long, 25PK (91502A177)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 60 mm Long, 25PK (91502A176)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw 8-32 Thread Size 1/2 Long, 25PK (92185A194)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M12 x 1.75 mm Thread 90 mm Long Fully Threaded (91290A237)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 1-3/4 Long, 10PK (91251A718)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 2-1/2 Long Partially Threaded, 10PK (91251A722)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.011.0100)
- Bsc Preferred Socket Head Cap Screws