Shop All Flat Washers
Bsc Preferred
General Purpose 18-8 Stainless Steel Washer for M12 Screw Size 13 mm ID 20 mm OD, 100PK
Mfr # 98689A118
Zoro # G211466913
product price: $32.65
/pk 100, $0.33/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98689A118
- Zoro # G211466913
- Country of Origin China
- Category Flat Washers
Description
Use these metric washers to evenly distribute the load under bolt or screw heads and nuts when fastening. They can also act as spacers.Stainless steel washers are more corrosion resistant than steel washers and almost as strong. 18-8 and 17-7 PH stainless steel washers will hold up in humid damp and washdown environments but will corrode if exposed to salt water or chemicals. 17-7 PH stainless steel washers are stronger than 18-8 stainless steel. Black-oxide 18-8 stainless steel washers have a matte-black finish. More corrosion resistant than 18-8 and 17-7 PH stainless steel 316 stainless steel washers will not corrode from salt water chlorine solutions and chemicals. Stronger and slightly more corrosion resistant than 316 stainless steel Bumax 109 stainless steel washers are best for marine environments and chemical-processing plants.Steel washers are stronger and more wear resistant than stainless steel washers. Steel washers without a plating or coating are best for dry environments since moisture will cause them to rust. Zinc-plated steel washers have an outer layer of zinc that protects the inner steel from rust and extends the life of the washer. Although they are stronger and more wear resistant than stainless steel they are not as corrosion resistant. Use them in wet environments but avoid contact with salt water and chemicals. Zinc-flake-coated and black corrosion-resistant-coated steel washers have the same level of corrosion resistanceboth resist corrosion from chemicals and withstand 1000 hours of salt spray. The black corrosion-resistant-coated steel washers have a black semi-gloss finish.At one-third the weight of steel aluminum washers are the lightest option. They will not rust in wet environments.In addition to resisting rust in wet environments copper and brass washers are electrically conductive.Washers that meet ISO 7089 7090 7091 and 7092 formerly DIN 125 126 and 433 meet international standards for fastener dimensions. The ISO 7091 washers have a slightly rougher surface than a typical flat washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Back-to-Back Strap, 27.5 yds, 1 in Wd, Black (IB2B100)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8137957)
- BSC PREFERRED 18-8 Stainless Steel Mil. Spec. Washer Passivated Number 4 Screw Size MS/NASM 15795-803, 500PK (98019A309)
- BSC PREFERRED Zinc-Plated Steel SAE Washer for Number 4 Screw Size 0.125 ID 0.312 OD, 100PK (90126A505)
- BSC PREFERRED Hot-Dipped Galvanized Steel Washer USS 3/4 Screw Size 0.812 ID 2 OD, 25PK (98970A136)
- BSC PREFERRED Double-Clipped Washer for 1/2 Screw Size Steel (96025A179)
- BSC PREFERRED 18-8 Stainless Steel Washer for M6 Screw Size 6.4 mm ID 12 mm OD, 100PK (93475A250)
- BSC PREFERRED 18-8 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (92141A029)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M51532.080.0001)
- Bsc Preferred General Washers