Shop All Generator & Power Inverter Accessories
Bsc Preferred
Generac XG Series XG10000E Portable 5802-2 12V 18Ah Generator Replacement Battery
Mfr # AJC-D18S-I-0-254624
Zoro # G312404685
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-I-0-254624
- Zoro # G312404685
- Country of Origin Multiple
- Category Generator & Power Inverter Accessories
Description
Inforeplacement compatible with Generac XG Series XG10000E Portable 5802-2 Generator Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water everIMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by GeneracSpecsReplacement BatteriesPart # AJC-D18SVoltage: 12V 12 Volts Capacity: 18AhTerminals: NBChemistry: Sealed Lead Acid AGMLength 7.09 inWidth 3.03 inHeight 6.57 inWeight: 12.1 lbsView Battery Specifications ResourcesReplacing Your Generator BatteryBenefits of Replacement BatteriesGenerator AGM Battery CareView Generator Battery ResourcesFAQsWhat is the best replacement battery for the Generac XG Series XG10000E Portable 5802-2 12V 18Ah Generator Battery?The AJC-D18S-I-0-254624 is the best replacement battery for the Generac XG Series XG10000E Portable 5802-2 12V 18Ah Generator Battery. What are the dimensions of the Generac XG Series XG10000E Portable 5802-2 12V 18Ah Generator Replacement Battery?The dimensions are L 7.09 x W3.03 x H 6.57 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1614CHNF)
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- FIRMAN Large Size Portable Generator Cover (1009)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- PULSAR 50 Amp Inverter Generator Parallel Kit (PGIPAIRB3)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- PULSAR 30A Inverter Generator Parallel Kit (PGIPAIRB2)
- ARCON 50 ft. 30 A Extension Generator Power Cord with Handle (ARC-11534)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- Bsc Preferred Generator & Power Inverter Accessories