Shop All Square Washers
Bsc Preferred
Galvanized Steel Square Washer for 7/8 Screw Size 0.938 ID 2 Wide
Mfr # 91133A135
Zoro # G111427595
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish blue gray
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91133A135
- Zoro # G111427595
- Country of Origin China
- Category Square Washers
Dimensions
Length | 1" |
Width | 1" |
Details
Finish | blue gray |
Description
Square washers fit into slots and channels and have flat sides to keep them from rotating. They are wider and thicker than most round washers making them good for distributing heavy loads.Galvanized steel washers are 10 times as corrosion resistant as zinc-plated steel washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.037.0250)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 5 PK (31008)
- MIDWEST FASTENER 5/8"-11 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 15PK (53638)
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0100)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 3/8 Screw Size 0.438 ID 1 Wide, 10PK (99041A109)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 60 PK (50262)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Stainless Steel, Plain Finish (Z8937-188)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (53284)
- TITAN FASTENERS Square Washer, Steel, Hot Dipped Galvanized Finish (BMN16)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8882-ZN)
- Bsc Preferred General Washers