Shop All Automotive Batteries
Bsc Preferred
Freedom 644 36 Volt 12V 12Ah Electric Scooter Replacement Battery
Mfr # AJC-D12S-F-3-186613
Zoro # G112409903
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D12S-F-3-186613
- Zoro # G112409903
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Battery Universe VRLA1270H Sealed Lead Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Battery UniverseSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for the Battery Universe VRLA1270H 12V 7Ah Sealed Lead Acid Battery?The AJC-D7S-A-1-163065 is the best replacement battery for the Battery Universe VRLA1270H 12V 7Ah Sealed Lead Acid Battery. What are the dimensions of the Battery Universe VRLA1270H 12V 7Ah Sealed Lead Acid Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PMDD 12V 9T CCW, 12 Volt, CCW, 9Tooth Pinion (18833N)
- OTC 5 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 5 7/8 in Min. Lifting H (HDJ5P)
- BUYERS PRODUCTS 24 Inch 36-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5622537)
- FAIRCHILD INDUSTRIES Kd2033 - 1963-1991 Jeep Grand Wagoneer Tailgate Belt Weatherstrip Kit (KD2033)
- ILC Replacement for Lavor PRO SCL Compact Free 45B 12 Volts (SCL COMPACT FREE 45B 12 VOLTS LAVOR PRO)
- ILC HDK Electric Vehicles Del2022d2z Express Lifted 2+2 Lifted CAR Electric Golf Cart Battery (DEL2022D2Z EXPRESS LIFTED 2+2 LIFTED CAR ELECTRIC)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- PLUGIT Marine Battery Deep Cycle Battery - Group Size 27 (PL3349731)
- POWERSTAR PowerStar PS-680-126 20L BS Battery For Honda Motorcycle 1800 CC GL1800 Gold Wing; 2001-2007 (PS-680-126)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Battle Born BB10012 (ML100-12LI262)
- Bsc Preferred Automotive Batteries