Shop All Cordless Tool Accessories
Bsc Preferred
Flymo Mini Telemetry Transmitter Garden Tool Replacement Battery
Mfr # CS-FYM420PW
Zoro # G912416200
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-FYM420PW
- Zoro # G912416200
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Flymo Garden Tool BatteryVolts: 18V 18 VoltsCapacity: 1500mAh 1.5AhType: Ni-MHColor: BlackFlymo Mini Telemetry Transmitter Replacement Batteries.Mfgr Part # 2041703-001Dimensions: 4.93 in. L x 3.16 in. W x 2.09 H in.Weight: 1.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Flymo.FAQsWhat is the best replacement battery for the Flymo Mini Telemetry Transmitter Garden Tool Battery?The CS-FYM420PW is the best replacement battery for the Flymo Mini Telemetry Transmitter Garden Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #5 (C18058)
- PROTO Service Wrench, Satin, Size 1-11/16 In. (J3554)
- SHARPAL All In 1 Tool Sharpener (103N)
- KRAFT TOOL Duck Bill Trowel, Square, 2 x 10 in, Steel (GG444PF)
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- ENCORE PACKAGING HD Battery Tool 12 58 for Polypropylene and Polyester Strapping (EP-1355-12/58)
- ILB GOLD Replacement For Bosch, Gbh 36 Vf-Li Battery (GBH 36 VF-LI BATTERY)
- MILWAUKEE TOOL HAMMERVAC Filter (49-90-2306)
- ILC Replacement for Ereplacements 48-11-1967 Battery (48-11-1967 BATTERY EREPLACEMENTS)
- PORTER-CABLE (2) 20-Volt MAX* 4.0-Amp Hours Lithium Power Tool Batteries (PCC685LP)
- Bsc Preferred Cordless Tool Accessories