Shop All Hex Nuts
Bsc Preferred
Flush-Mount Press-Fit Nut for Sheet Metal 6-32 Thread Size for 0.125 Minimum Panel Thickness, 25PK
Mfr # 94674A515
Zoro # G711455172
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Height 0.4"
- Hex Width 0.5"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94674A515
- Zoro # G711455172
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 0.4" |
Hex Width | 0.5" |
Length | 1" |
Description
A flat hex head sits flush against the material surface for use in low-clearance applications. Press them into a drilled or punched hole with an installation tool or an arbor press. Installation requires access to both sides of the panel. Made from 18-8 stainless steel they're chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.062.0450)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- TAMPER-PRUF SCREWS #10-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121255)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0003)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-6 Thread Size (94815A029)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- Bsc Preferred Hex Nuts