Shop All Hex Nuts
Bsc Preferred
Flush-Mount Press-Fit Nut for Sheet Metal 6-32 Thread Size for 0.062 Minimum Panel Thickness, 25PK
Mfr # 94674A510
Zoro # G111455321
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Height 0.4"
- Hex Width 0.5"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94674A510
- Zoro # G111455321
- Country of Origin China
- Category Hex Nuts
Dimensions
Hex Height | 0.4" |
Hex Width | 0.5" |
Length | 1" |
Description
A flat hex head sits flush against the material surface for use in low-clearance applications. Press them into a drilled or punched hole with an installation tool or an arbor press. Installation requires access to both sides of the panel. Made from 18-8 stainless steel they're chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- KTX CUTTER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (0.FSC10400UN27)
- MKT FASTENING Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK (6206000)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, 2-56, Stainless Steel, Plain (A2420040000)
- Bsc Preferred Hex Nuts