Shop All Individual & Bulk O-Rings
Bsc Preferred
Fluoroelastomer Rubber O-Ring for 1/2 Size Sealing Hex Head Screw
Mfr # 96183A800
Zoro # G211462007
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Width 0.1"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96183A800
- Zoro # G211462007
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Width | 0.1" |
Overall Length | 1" |
Description
An O-ring under the head prevents leaks and seals out contaminants. Made of silicone the O-ring withstands salt water most acids and temperatures up to 400° F. These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. They are reusable. Length is measured from under the head.Replacement silicone O-rings are sold separately. Choose fluoroelastomer O-rings when you need oil and chemical resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 999A-Y2 YALE (DL 9A TAY 14A) (ILCO-999A-Y2)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- CGDI CGD: Smart Key for Mercedes-Benz 315mhz/433mhz Change Frequency with Panic (CGD-RSK-MB)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157.314)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK25 (1RHT3)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 266mm ID (ZUSAH4X266)
- STERLING SEAL & SUPPLY 007 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD007X500)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- Bsc Preferred Individual & Bulk O-Rings