Shop All Rivet Nuts
Bsc Preferred
Flange-Sealing Rivet Nut M6 x 1 mm Thread, 10PK
Mfr # 93484A303
Zoro # G111450951
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93484A303
- Zoro # G111450951
- Country of Origin China
- Category Rivet Nuts
Description
The PVC foam seal under the flange keeps liquids and gasses from leaking between the nut and the surrounding material. These rivet nuts have a ribbed body to hold them in place when tightening a screw. The body is aluminum and mildly corrosion resistant. Install in a drilled hole using a rivet nut tool. The tool collapses the nut creating a backside flange that holds the nut to the material. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.050.0400)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 257 PK (08818)
- CALBRITE Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel (S62000UB00)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M4x.7 Internal Thread 9 mm L, 25PK (91230A601)
- BSC PREFERRED Self-Aligning Rivet Nut M4 x 0.7 Internal Thread .7 - 3.3mm Material Thickness, 10PK (93669A260)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M6 x 1.00 Internal Thread .5-3.0mm Material Thickness, 5PK (97467A666)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 22mm L, Steel, 10 PK (39462)
- Bsc Preferred Rivet Nuts