Shop All Flange Nuts
Bsc Preferred
Flange Nut w/o-Ring&7/32-20.8 Thread Size for Ultra-Precision Lead Screw
Mfr # 6642K34
Zoro # G111428202
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Height 0.25"
- Hex Width 0.5"
- Length 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6642K34
- Zoro # G111428202
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Height | 0.25" |
Hex Width | 0.5" |
Length | 0.75" |
Description
Operating with less backlash play than Precision Acme Lead Screws and Nuts these provide increased nut life and more reliable movement in automated systems. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. All components are corrosion resistant for use in harsh environments. To ensure compatibility select components that have the same thread type and thread size.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.Flange nuts with wear-compensating internal O-ring or wear-compensating spring maintain a tight fit even when their threads begin to wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.050.0750)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (75WS8)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 7/16 in L, Steel Body, 48 PK (61867)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- TE-CO Spherical Flange Nut, 1/4"-20, 18-8 Stainless Steel, 18-8, Plain, 1/2 in Hex Wd, 7/32 in Hex Ht (41921)
- STM Flange Nut, 3/8"-16, Black Oxide (333652)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK (5800PK)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- TE-CO Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41605)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- Bsc Preferred Flange Nuts