Shop All PVC Pipes
Bsc Preferred
Flame-Retardant PVDF Pipe Threaded 2 Long 2 NPT
Mfr # 4415K235
Zoro # G911580018
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4415K235
- Zoro # G911580018
- Country of Origin China
- Category PVC Pipes
Description
Pipe meets UL 94 V-0 for flame retardance so it delays the spread of flames to valuable equipment. It is PVDF polyvinylidene fluoride which is comparable to Kynar and has the chemical resistance to stand up to solvents and other harsh substances. Also known as Schedule 80 pipe it has thick walls for heavy duty chemical processing applications. Pipe meets ASTM D3222 specifications and testing requirements for material quality.Warning: Never use plastic pipe fittings and pipe with compressed air or gas.Sealants cannot be sold to Colorado Connecticut District of Columbia Delaware Illinois Indiana Massachusetts Maryland Maine Michigan New Hampshire New Jersey Northern Virginia New York Ohio Pennsylvania Rhode Island or Utah due to local VOC Volatile Organic Compounds regulations.To prevent leaks in threaded connections apply a non-hardening plastic-compatible sealant to the male threads. Tape or sealants with PTFE are not recommended for plastic-to-plastic threaded connections. When making a threaded connection be careful not to overtighten the threads. To prevent cracks and leaks finger tighten the fitting then wrench-tighten one to two turns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- RHEEM-RUUD Element, 6000W, 208V, 11.8" L, For Use With G1019523, G1565225 (SP10872QH)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- TEMPLETON Stainless Steel Toilet Supply Line Hose - 0.37 x 0.87 x 12 in. (TE2533093)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe for Water for Water Threaded on Both Ends 2-1/2 NPT 2 Feet Long (4687T19)
- ZORO SELECT 4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-422)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR4)
- ZORO SELECT 1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-088)
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1890-120)
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- Bsc Preferred PVC Pipes