Shop All Sealed Lead Acid Batteries
Bsc Preferred
Firman Model: T08071 12V 18Ah Generator Replacement Battery
Mfr # AJC-D18S-V-1-254295
Zoro # G012405197
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D18S-V-1-254295
- Zoro # G012405197
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Firman Model: T08071 Generator Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by FirmanSpecsReplacement BatteriesPart # AJC-D18SVoltage: 12V 12 Volts Capacity: 18AhTerminals: NBChemistry: Sealed Lead Acid AGMLength 7.09 inWidth 3.03 inHeight 6.57 inWeight: 12.1 lbsView Battery Specifications ResourcesReplacing Your Generator BatteryBenefits of Replacement BatteriesGenerator AGM Battery CareView Generator Battery ResourcesFAQsWhat is the best replacement battery for the Firman Model: T08071 12V 18Ah Generator Battery?The AJC-D18S-V-1-254295 is the best replacement battery for the Firman Model: T08071 12V 18Ah Generator Battery. What are the dimensions of the Firman Model: T08071 12V 18Ah Generator Replacement Battery?The dimensions are L 7.09 x W3.03 x H 6.57 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- ILC Replacement for Defibtech Dbp-1400 (DBP-1400 DEFIBTECH)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- POPSOCKETS PopGrip, Off White (801286)
- BSC PREFERRED Duracell DURA12-7F2 12V 7Ah Sealed Lead Acid Replacement Battery (AJC-D7S-F2-V-0-191168)
- BSC PREFERRED Schumacher Electric IP-1875C Instant Power 12V 18Ah Jump Starter Replacement Battery (AJC-D18S-V-1-254286)
- BSC PREFERRED Teledyne 118-0075 6V 10Ah Emergency Light Replacement Battery (AJC-C10S-V-1-201712)
- BSC PREFERRED Japan PE12V24 12V 26Ah Sealed Lead Acid Replacement Battery (AJC-D26S-J-0-254051)
- BSC PREFERRED Eaton 9PX1000RT 12V 9Ah UPS Replacement Battery (AJC-D9S-F2-V-3-262782)
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- BATTERY CLERK AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.5-12 T2 FR)
- Bsc Preferred Sealed Lead Acid Batteries