Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Fine-Thread Low-Strength Steel Threaded Rod M16 x 1.5 mm Thread Size 100 mm Long
Mfr # 98833A420
Zoro # G811417674
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98833A420
- Zoro # G811417674
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Description
About half the strength of medium-strength steel threaded rods use these for light duty hanging mounting and fastening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK (RMC10242)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 25 PK (M04100.100.0200)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3-1/2 Long, 5PK (95412A726)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98957A174)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 4 Long (95412A348)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M30 x 3.5 mm Thread Size 300 mm Long (93325A325)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 6-32 Thread Size 3 Feet Long (90036A007)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/8-16 Thread Size 4 Long (90575A642)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.137.3600)
- Bsc Preferred Fully-Threaded Rods & Studs