Shop All Socket Head Cap Screws
Bsc Preferred
Fine-Thread Alloy Steel Socket Head Screw M10 x 1 mm Thread 50 mm Long, 10PK
Mfr # 96144A266
Zoro # G711399155
product price: $26.45
/pk 10, $2.65/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96144A266
- Zoro # G711399155
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments. Fine and extra-fine threads are closely spaced to prevent loosening from vibration; the finer the thread the better the resistance. They are not compatible with coarse threads.Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51203)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (N04122.037.0001)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (471815-100)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53721)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1/2 Long, 25PK (91251A619)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 3/4 Long, 10PK (91251A710)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 110 mm Long (91290A575)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M12 x 1.75 mm Thread 90 mm Long Fully Threaded (91290A237)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- BSC PREFERRED Brass Socket Head Screw 10-24 Thread Size 3/8 Long, 10PK (93465A240)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07000.037.0062)
- Bsc Preferred Socket Head Cap Screws