Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Fiberglass Threaded Rod 1-8 Thread Size 4 Feet Long
Mfr # 91315A038
Zoro # G311417839
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91315A038
- Zoro # G311417839
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Description
Fiberglass threaded rods are stronger than nylon threaded rods. They resist acids solvents salt water and oil. Theyre nonconductive making them good for use around sensitive electrical components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.080.0030)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 1/4 in Shoulder Lg, 316 Stainless Steel (STR60234C36)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04100.031.0500)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/2-13 Thread Size 2-1/2 Long (98750A101)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2-1/2 Feet Long (98791A054)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-28 Thread Size 2 Long (90322A662)
- BSC PREFERRED Brass Threaded Rod 1/4-28 Thread Size 1 Long (93025A393)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98827A497)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M8 x 1.25 mm Thread Size 150 mm Long (93805A641)
- ZORO SELECT Fully Threaded Stud, 1/2"-20, 3 ft, Steel, Grade 8, Plain Finish (2022969)
- Bsc Preferred Fully-Threaded Rods & Studs