Shop All Hex Head Cap Screws
Bsc Preferred
Fiberglass Hex Head Screw Flanged 1/2-13 Thread Size 1-1/4 Long, 5PK
Mfr # 91345A714
Zoro # G311408790
product price: $16.85
/pk 5, $3.37/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91345A714
- Zoro # G311408790
- Country of Origin China
- Category Hex Head Cap Screws
Description
Made from polyurethane reinforced with glass fiber these screws are chemical and oil resistant nonconductive and lightweight. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Head height includes the flange. Length is measured from under the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pin Drive Anchors (50310-PWR)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK (1063)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 1/4-20 Thread Size 2-1/2 Long, 10PK (91253A556)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 5 Long Fully Threaded (92865A924)
- BSC PREFERRED 18-8 Stainless Steel Hex Drive Flat Head Screw M6 x 1 mm Thread 10 mm Long, 50PK (92125A234)
- BSC PREFERRED Zinc-Plated Alloy Steel Hex Drive Flat Head Screw M10 x 1.50 mm Thread Size 60 mm Long, 10PK (91263A483)
- BSC PREFERRED Zinc Yellow-Chromate Plated Class 10.9 Steel Screws Flanged Hex Head M10 x 1.50mm 80mm Long, 10PK (93474A229)
- BSC PREFERRED Heavy Duty Screws for Concrete and Block Hex Head Zinc-Plated 410 Stainless Steel 7/16 Dia 4 Long (99795A161)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U01000.087.0225)
- Bsc Preferred Hex Head Cap Screws