Shop All Drive Pin Anchors
Bsc Preferred
Female-Threaded Anchors for Concrete Easy-Install 3/8-16 Thread Size, 4PK
Mfr # 97045A041
Zoro # G511768489
product price: $32.39
/pk 4, $8.10/ea
$32.39
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
- Brand Bsc Preferred
- MFR # 97045A041
- Zoro # G511768489
- Country of Origin China
- Category Drive Pin Anchors
Description
Install like a stud anchorjust thread the anchor a nut and a washer onto the end of a threaded rod drive into a hole and turn the nut to expand the base. Also known as rod anchors they're often used with threaded rod to hang pipe and wiring. Anchors should be recessed; install to any depth greater than the minimum installation depth. Made from zinc-plated steel they resist corrosion in wet environments. Pull-out strength values are 25% of the ultimate values.
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
- AMPG Shoulder Screw, 5/16"-18 Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70038C10-ULTRA)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia (65783)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.030.0006)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 100 PK (FBMHEXB61016P100)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (05510-PWR)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- TANNER 1/4in x 3in, Zamac Nailin Drive Pin Anchors w/Carbon Steel Nail, Mushroom Head (TB-498)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PRPWH)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (03362-PWR)
- Bsc Preferred Drive Pin Anchors